- 5VF Cross Section
- 150 in Outside Length
- Non-Cogged
- 5.58 in Cross Section Width
- 9 Ribs
| Oil Resistance | Yes |
| Reinforcement | Aramid |
| Belt Match | 9 |
| Rib Width | 0.625 in |
| Inch/Metric | Inch |
| Outside Length | 150 in |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 6 3/16 in |
| Cross Section Height | 17/32 in |
| Color | Black |
| No. of Ribs | 9 |
| Material | Polybutadiene |
| Cogged | No |
| Belt Size | 5V |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Belt Cross Section Style | 5VF |
| Weight | 18.724 LB |

