- 5VF Cross Section
- 125 in Outside Length
- Non-Cogged
- 5.58 in Cross Section Width
- 9 Ribs
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Cogged | No |
| Static Conductive | Yes |
| Cross Section Width | 6 3/16 in |
| Datum Length | N/A |
| Approximate Inside Length | 123 in |
| Outside Length | 125 in |
| Material | Polybutadiene |
| Belt Size | 5V |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| No. of Ribs | 9 |
| Color | Black |
| Belt Style | Non-Cogged |
| Belt Match | 9 |
| Belt Cross Section Style | 5VF |
| Rib Width | 0.625 in |
| Temperature Range [Min] | -40 °F |
| Weight | 15.619 LB |
| EAN or UPC | 37256261510 |

