Skip to content Skip to navigation menu
Continental9.5-7C-F

9.5-7C-F

Q-D® Sheave for C Belt
Item #101879720
  • 7 Grooves
  • 9 1/2" Outside Diameter
  • For Belt Size C
  • F Bushing Required
Continental9.5-7C-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Grooves
  • 9 1/2" Outside Diameter
  • For Belt Size C
  • F Bushing Required
C Pitch Dia. 9.1 in
Outside Dia. 9.5 in
Bushing Type QD
Bore Range [Max] 4 in
Bushing Series F
Inch/Metric Inch
Bore Range [Min] 1 in
Belt Size C
No. of Grooves 7
Belt Match 1, 7
Weight 53.3 LB
EAN or UPC 37256286582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison