| Inner Tube Material | Versigard® Synthetic Rubber |
| Package Type | Coiled |
| Hose Reinforcement | Braided (1) Synthetic Yarn |
| Temperature Range [Min] | -40 °F |
| Hose Application | Air & Multi-Purpose |
| Color | Yellow |
| Temperature Range [Max] | 220 °F |
| Hose I.D. | 9/16 in |
| Hose Length | 50 ft |
| Cover Material | Versigard® Synthetic Rubber |
| Weight | 0.258 LB |

