
- Air Spring
- 120 psi
Compressed Height | 6.4 in |
Stroke Length [Max] | 15.8 in |
Pressure | 120 psi |
Inch/Metric | Inch |
Temperature Range [Max] | 158 °F |
Body Dia. [Max] | 12.6 in |
Air Inlet | 1/4 in |
Series | RZ Series |
Temperature Range [Min] | -76 °F |
Pressure [Max] | 120 psi |
Bellows Type | Rolling Lobe |
Weight | 17.663 LB |
