- Air Spring
- 120 psi
| Series | RZ |
| Bellows Type | Rolling Lobe |
| Pressure | 120 psi |
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Weight | 0.2 LB |
| Series | RZ |
| Bellows Type | Rolling Lobe |
| Pressure | 120 psi |
| Inch/Metric | Inch |
| Pressure [Max] | 120 psi |
| Weight | 0.2 LB |