- 9 Grooves
- 9" Outside Diameter
- For Belt Size C
- J Bushing Required
| Outside Dia. | 9 in |
| C Pitch Dia. | 8.6 in |
| No. of Grooves | 9 |
| Belt Size | C |
| Belt Match | 1, 9 |
| Bushing Series | J |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 51.0 LB |
| EAN or UPC | 37256286407 |
| Outside Dia. | 9 in |
| C Pitch Dia. | 8.6 in |
| No. of Grooves | 9 |
| Belt Size | C |
| Belt Match | 1, 9 |
| Bushing Series | J |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 51.0 LB |
| EAN or UPC | 37256286407 |