- 8 Grooves
- 9" Outside Diameter
- For Belt Size C
- F Bushing Required
| No. of Grooves | 8 |
| Outside Dia. | 9 in |
| Bore Range [Max] | 4 in |
| Bushing Type | QD |
| C Pitch Dia. | 8.6 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Belt Match | 1, 8 |
| Belt Size | C |
| Bushing Series | F |
| Weight | 50.5 LB |
| EAN or UPC | 37256286391 |

