- 8VT Cross Section
- 224 in Outside Length
- Non-Cogged
- 1 in Cross Section Width
- 1 Rib
features
- Premium, longer life, narrow profile belt for compact, high horsepower drives
- Excellent in short centered drives or where high shock loads are present
- Can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life
- Homogenous design
- Specialty blended, fiber rich compounding
- Higher modulus, higher denier cord
- Virtually no maintenance
- Static conductive with oil-resistant surface for greater peace of mind
- Supreme durability and wear resistance
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 8VT |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Outside Length | 224 in |
| Cross Section Height | 0.91 in |
| Rib Width | 1 in |
| Color | Black |
| Static Conductive | Yes |
| Cogged | No |
| Reinforcement | Polyester |
| Material | Chloroprene |
| Cross Section Width | 1 in |
| Belt Size | 8VT |
| Temperature Range [Max] | 140 °F |
| Weight | 7.219 LB |
| EAN or UPC | 37256148484 |

