- QD Sheave 3V 5V or 8V
| Belt Match | 1, 12 |
| Outside Dia. | 71 in |
| Bore Range [Min] | 4 in |
| 8V Pitch Dia. | 70.8 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | W |
| Belt Size | 8V |
| No. of Grooves | 12 |
| Weight | 1757.8 LB |
| EAN or UPC | 37256301759 |
| Belt Match | 1, 12 |
| Outside Dia. | 71 in |
| Bore Range [Min] | 4 in |
| 8V Pitch Dia. | 70.8 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Bushing Series | W |
| Belt Size | 8V |
| No. of Grooves | 12 |
| Weight | 1757.8 LB |
| EAN or UPC | 37256301759 |