- QD Sheave 3V 5V or 8V
| Bore Range [Min] | 2.4375 in |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 52.8 in |
| Belt Size | 8V |
| Bushing Series | N |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Outside Dia. | 53 in |
| Bushing Type | QD |
| Weight | 710.0 LB |
| EAN or UPC | 37256301681 |
| Bore Range [Min] | 2.4375 in |
| Inch/Metric | Inch |
| 8V Pitch Dia. | 52.8 in |
| Belt Size | 8V |
| Bushing Series | N |
| No. of Grooves | 6 |
| Belt Match | 1, 6 |
| Outside Dia. | 53 in |
| Bushing Type | QD |
| Weight | 710.0 LB |
| EAN or UPC | 37256301681 |