- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Outside Dia. | 44.5 in |
| Bushing Series | P |
| No. of Grooves | 12 |
| 8V Pitch Dia. | 44.3 in |
| Belt Match | 1, 12 |
| Bore Range [Min] | 2.9375 in |
| Bore Range [Max] | 7 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Weight | 1025.0 LB |
| EAN or UPC | 37256301599 |

