- QD Sheave 3V 5V or 8V
| Outside Dia. | 35.5 in |
| Inch/Metric | Inch |
| No. of Grooves | 10 |
| Bore Range [Min] | 2.9375 in |
| Bushing Series | P |
| Bore Range [Max] | 7 in |
| 8V Pitch Dia. | 35.3 in |
| Belt Match | 1, 10 |
| Belt Size | 8V |
| Bushing Type | QD |
| Weight | 625.0 LB |
| EAN or UPC | 37256301469 |

