- QD Sheave 3V 5V or 8V
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Series | M |
| Bushing Type | QD |
| Outside Dia. | 24.8 in |
| 8V Pitch Dia. | 24.6 in |
| Belt Size | 8V |
| Belt Match | 1, 5 |
| Weight | 231.8 LB |
| EAN or UPC | 37256301377 |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Series | M |
| Bushing Type | QD |
| Outside Dia. | 24.8 in |
| 8V Pitch Dia. | 24.6 in |
| Belt Size | 8V |
| Belt Match | 1, 5 |
| Weight | 231.8 LB |
| EAN or UPC | 37256301377 |