- QD Sheave 3V 5V or 8V
| Bushing Series | J |
| Bushing Type | QD |
| Outside Dia. | 22.4 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| 8V Pitch Dia. | 22.2 in |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Weight | 138.0 LB |
| EAN or UPC | 37256301308 |
| Bushing Series | J |
| Bushing Type | QD |
| Outside Dia. | 22.4 in |
| Inch/Metric | Inch |
| Belt Size | 8V |
| 8V Pitch Dia. | 22.2 in |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Weight | 138.0 LB |
| EAN or UPC | 37256301308 |