- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| Bushing Series | N |
| 8V Pitch Dia. | 22.2 in |
| Belt Match | 1, 10 |
| Outside Dia. | 22.4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.4375 in |
| No. of Grooves | 10 |
| Belt Size | 8V |
| Weight | 355.0 LB |
| EAN or UPC | 37256301285 |
| Bushing Type | QD |
| Bushing Series | N |
| 8V Pitch Dia. | 22.2 in |
| Belt Match | 1, 10 |
| Outside Dia. | 22.4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 2.4375 in |
| No. of Grooves | 10 |
| Belt Size | 8V |
| Weight | 355.0 LB |
| EAN or UPC | 37256301285 |