- QD Sheave 3V 5V or 8V
| Bushing Series | M |
| Outside Dia. | 20 in |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Belt Size | 8V |
| Belt Match | 1, 8 |
| 8V Pitch Dia. | 19.8 in |
| Inch/Metric | Inch |
| Weight | 250.6 LB |
| EAN or UPC | 37256301216 |
| Bushing Series | M |
| Outside Dia. | 20 in |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Belt Size | 8V |
| Belt Match | 1, 8 |
| 8V Pitch Dia. | 19.8 in |
| Inch/Metric | Inch |
| Weight | 250.6 LB |
| EAN or UPC | 37256301216 |