- QD Sheave 3V 5V or 8V
| Outside Dia. | 18 in |
| Belt Size | 8V |
| 8V Pitch Dia. | 17.8 in |
| Bushing Series | M |
| Belt Match | 1, 8 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Weight | 253.0 LB |
| EAN or UPC | 37256301094 |
| Outside Dia. | 18 in |
| Belt Size | 8V |
| 8V Pitch Dia. | 17.8 in |
| Bushing Series | M |
| Belt Match | 1, 8 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 8 |
| Weight | 253.0 LB |
| EAN or UPC | 37256301094 |