Skip to content Skip to navigation menu
Continental8V17.0-10-M

8V17.0-10-M

Q-D® Sheave for 8V Belt
Item #101925433
  • QD Sheave 3V 5V or 8V
Continental8V17.0-10-M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • QD Sheave 3V 5V or 8V
Bushing Type QD
No. of Grooves 10
Outside Dia. 17 in
8V Pitch Dia. 16.8 in
Bushing Series M
Inch/Metric Inch
Belt Match 1, 10
Belt Size 8V
Weight 234.4 LB
EAN or UPC 37256300981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison