- QD Sheave 3V 5V or 8V
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Dia. | 16 in |
| 8V Pitch Dia. | 15.8 in |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Bushing Series | J |
| Weight | 121.5 LB |
| EAN or UPC | 37256300967 |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Dia. | 16 in |
| 8V Pitch Dia. | 15.8 in |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Bushing Series | J |
| Weight | 121.5 LB |
| EAN or UPC | 37256300967 |