- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| 8V Pitch Dia. | 14.8 in |
| No. of Grooves | 12 |
| Belt Size | 8V |
| Belt Match | 1, 12 |
| Outside Dia. | 15 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Weight | 243.0 LB |
| EAN or UPC | 37256300875 |
| Bushing Type | QD |
| 8V Pitch Dia. | 14.8 in |
| No. of Grooves | 12 |
| Belt Size | 8V |
| Belt Match | 1, 12 |
| Outside Dia. | 15 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Weight | 243.0 LB |
| EAN or UPC | 37256300875 |