- QD Sheave 3V 5V or 8V
| Belt Size | 8V |
| No. of Grooves | 10 |
| Outside Dia. | 14 in |
| 8V Pitch Dia. | 13.8 in |
| Bushing Type | QD |
| Bushing Series | J |
| Inch/Metric | Inch |
| Belt Match | 1, 10 |
| Weight | 145.0 LB |
| EAN or UPC | 37256300806 |
| Belt Size | 8V |
| No. of Grooves | 10 |
| Outside Dia. | 14 in |
| 8V Pitch Dia. | 13.8 in |
| Bushing Type | QD |
| Bushing Series | J |
| Inch/Metric | Inch |
| Belt Match | 1, 10 |
| Weight | 145.0 LB |
| EAN or UPC | 37256300806 |