- QD Sheave 3V 5V or 8V
| Belt Match | 1, 8 |
| Belt Size | 8V |
| No. of Grooves | 8 |
| Bushing Type | QD |
| Bushing Series | J |
| Outside Dia. | 12.5 in |
| 8V Pitch Dia. | 12.3 in |
| Inch/Metric | Inch |
| Weight | 113.1 LB |
| EAN or UPC | 37256300738 |
| Belt Match | 1, 8 |
| Belt Size | 8V |
| No. of Grooves | 8 |
| Bushing Type | QD |
| Bushing Series | J |
| Outside Dia. | 12.5 in |
| 8V Pitch Dia. | 12.3 in |
| Inch/Metric | Inch |
| Weight | 113.1 LB |
| EAN or UPC | 37256300738 |