- QD Sheave 3V 5V or 8V
| Bushing Type | QD |
| 8V Pitch Dia. | 12.3 in |
| Belt Size | 8V |
| Outside Dia. | 12.5 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| No. of Grooves | 10 |
| Bushing Series | J |
| Weight | 132.9 LB |
| EAN or UPC | 37256300684 |
| Bushing Type | QD |
| 8V Pitch Dia. | 12.3 in |
| Belt Size | 8V |
| Outside Dia. | 12.5 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| No. of Grooves | 10 |
| Bushing Series | J |
| Weight | 132.9 LB |
| EAN or UPC | 37256300684 |