- 17 mm Cross Section Width
- 1440 mm Pitch Length
- 8 mm Pitch
- HNBR Material
| Temperature Range [Min] | -50 °F |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Reinforcement | Aramid |
| Color | Black |
| Temperature Range [Max] | 210 °F |
| Pitch | 8 mm |
| Inch/Metric | Metric |
| Oil Resistance | Yes |
| Tooth Profile | G |
| Material | HNBR |
| Weight | 0.0 LB |

