- 12 mm Cross Section Width
- 8 mm Pitch
- G Tooth Profile
- HNBR Material
| Inch/Metric | Metric |
| Pitch | 8 mm |
| Material | HNBR |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| No. of Ribs | 1 |
| Reinforcement | Aramid |
| Tooth Profile | G |
| Temperature Range [Max] | 160 °F |
| Oil Resistance | Yes |
| Weight | 0.06 LB |

