Continental
8CLVELOCITY60X20ST
Velocity WT Water Transfer Hose
Item #110908125
-
Pre-Packed Quantities
- Water Transfer Hose
- Clear
- 8" Hose I.D.
- 9.20" Hose O.D.
- 20' Hose Length
features
- Gets water where you need it, efficiently and fast
- Tough, clear PVC hose lets you see water in motion, even in the most demanding applications
- Durable - six diameter options from 1.5" to 8"
- Smooth bore to keep the water flowing, corrugated outer PVC helix and synthetic braid reinforcement stand up to the toughest jobs
- Versatile - ideal for oil and gas, agriculture, construction and other industries where water transfer and suction is a requirement
- Lightweight, flexible and durable design makes it easy to handle, while staying put
- Flexible - velocity is made with flexible PVC, combined with a rigid orange PVC helix that helps move water and resists kinking
- With lower force-to-bend and lower minimum bend radius at 3", 4" and 6" hose diameters, it significantly beats other models
| Vacuum Hg | 29 in |
| Material | PVC |
| Hose OD | 9.200 in |
| Color | Clear |
| Hose I.D. | 8 in |
| Pounds per Foot | 6.01 lb |
| Hose Application | Water Transfer |
| Hose Reinforcement | Synthetic Braid |
| Bend Radius [Min] | 15 in |
| Temperature Range [Min] | -13 °F |
| Cover Material | Corrugated PVC Helix |
| Temperature Range [Max] | 140 °F |
| Hose Length | 20 ft |
| Pressure [Max] | 60 psi |
| Weight | 5.516 LB |
| EAN or UPC | 372565224130 |
-
Pre-Packed Quantities

