- 8" Blue Water Discharge Hose
- 35psi Max. WP
description
- PVC discharge hose.. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Pounds per Foot | 1.3 lb |
| Hose Application | Water Discharge |
| Hose Length | 300 ft |
| Hose I.D. | 8 in |
| Hose OD | 8.32 in |
| Package Type | Coiled |
| Pressure [Max] | 35 psi |
| Color | Blue |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 1.3 LB |
| EAN or UPC | 37256222344 |
-
Pre-Packed Quantities


