Skip to content Skip to navigation menu
Continental8BKCONAG75CL

8BKCONAG75CL

Con-Ag™ Water S&D Hose
Item #101593732
Continental8BKCONAG75CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

description

  • General purpose water suction and discharge hose. For medium or heavy-duty applications.

applications

  • Construction
  • Agriculture

features

  • Synthetic rubber tube
  • Synthetic plied wire helix reinforcement

caution

  • To clean polycarbonate bowls, use mild soap and water only
  • do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
  • Metal bowl guards are recommended for all applications
Hose I.D. 8 in
Package Type Coiled
Weight 9.36 LB
EAN or UPC 37256037399
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison