- 0.12 in Cross Section Width
- 8.8 in Pitch Length
- 0.08 in Pitch
- 110 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
| Color | Black |
| No. of Ribs | 1 |
| Temperature Range [Max] | 160 °F |
| Reinforcement | Fiberglass |
| Material | Chloroprene |
| Belt Style | Single Sided |
| Pitch | 0.08 in |
| Belt Size | MXL |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Tooth Profile | Trapezoidal |
| Weight | 0.003 LB |
| EAN or UPC | 37256092145 |

