- 2L Cross Section
- 25.94 in Outside Length
- Non-Cogged
- 0.265 in Cross Section Width
- 1 Rib
| Inch/Metric | Inch |
| Outside Length | 25.94 in |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Belt Cross Section Style | 2L |
| Color | Black |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Weight | 0.077 LB |

