- 2L Cross Section
- 329.4 in Outside Length
- Non-Cogged
- 0.265 in Cross Section Width
- 1 Rib
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Cross Section Style | 2L |
| Static Conductive | No |
| Belt Style | Non-Cogged |
| Outside Length | 329.4 in |
| Weight | 0.073 LB |

