
- L Cross Section
- 86.5 in Outside Length
- Non-Cogged
- 0.925 in Cross Section Width
- 5 Ribs
Cross Section Height | 3/8 in |
Static Conductive | No |
Rib Width | 0.185 in |
Belt Style | Non-Cogged |
Color | Black |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Cross Section Style | L |
Oil Resistance | Yes |
Belt Match | 5 |
Reinforcement | Polyester |
Cross Section Width | 15/16 in |
Temperature Range [Max] | 140 °F |
Belt Size | L |
No. of Ribs | 5 |
Outside Length | 86 1/2 in |
Material | Polybutadiene |
Cogged | No |
Weight | 1.1 LB |
EAN or UPC | 37256080388 |
