- L Cross Section
- 86.5 in Outside Length
- Non-Cogged
- 3.33 in Cross Section Width
- 18 Ribs
description
- The Poly-V® Belt is a multi-v-belt with longitudinal v-shaped ribs that mate perfectly with the corresponding sheave grooves.
applications
- For small sheave compact designs requiring limited vibration
- High speed ratio drives with short center distances
features
- One continuous tension member distributes drive load evenly across the full width of the sheave
- Drive is completely supported with uninterrupted tension eliminating belt turnover problems
- Thin cross section profile allows for use with smaller pulleys than standard V-belts
- Drive width can be reduced because there is increased surface engagement allowing for increased horsepower per inch of belt width
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | L |
| Cross Section Width | 3 3/8 in |
| Outside Length | 86 1/2 in |
| Belt Match | 18 |
| Cross Section Height | 3/8 in |
| Color | Black |
| Material | Polybutadiene |
| Rib Width | 0.185 in |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Belt Size | L |
| No. of Ribs | 18 |
| Cogged | No |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Static Conductive | No |
| Oil Resistance | Yes |
| Weight | 3.924 LB |
| EAN or UPC | 37256261046 |

