- 3V Cross Section
- 73.2 in Outside Length
- Non-Cogged
- 0.385 in Cross Section Width
- 1 Rib
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Belt Cross Section Style | 3V |
| Outside Length | 73.2 in |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Color | Black |
| Weight | 0.316 LB |

