- 4L Cross Section
- 39.5 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 1 |
| Color | Black |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Outside Length | 39 1/2 in |
| Material | Polybutadiene |
| Belt Cross Section Style | 4L |
| Weight | 0.305 LB |

