- B Cross Section
- 68 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Classical A, B, and C profiles
- High strength Flexten tensile members
- Fiber-loaded Wingprene® reinforced cushion stock
- Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
- Oil-, heat-, ozone-, and abrasion-resistant
- Static conductive
| Outside Length | 68 in |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 0.41 in |
| Material | Chloroprene |
| Belt Cross Section Style | B |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Reinforcement | Aramid |
| Cross Section Width | 5/8 in |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Classical Part # | B65F |
| Inside Length | 65 in |
| Inch/Metric | Inch |
| Weight | 0.775 LB |
| EAN or UPC | 37256035388 |

