
- B Cross Section
- 53 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Heavy-duty industrial applications
- Lawn and garden
features
- Classical A, B, and C profiles
- High strength Flexten tensile members
- Fiber-loaded Wingprene® reinforced cushion stock
- Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
- Oil-, heat-, ozone-, and abrasion-resistant
- Static conductive
Outside Length | 53 in |
Belt Style | Non-Cogged |
No. of Ribs | 1 |
Color | Black |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Cross Section Height | 0.41 in |
Temperature Range [Min] | -40 °F |
Classical Part # | B50F |
Static Conductive | Yes |
Inside Length | 50 in |
Reinforcement | Aramid |
Inch/Metric | Inch |
Cross Section Width | 5/8 in |
Belt Cross Section Style | B |
Material | Chloroprene |
Weight | 0.603 LB |
EAN or UPC | 37256035234 |
