
- B Cross Section
- 172.5 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
Material | Chloroprene |
Temperature Range [Max] | 140 °F |
No. of Ribs | 1 |
Outside Length | 172 1/2 in |
Inch/Metric | Inch |
Inside Length | 169 1/2 in |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Cross Section Style | B |
Color | Black |
Static Conductive | Yes |
Reinforcement | Aramid |
Belt Style | Non-Cogged |
Weight | 1.2 LB |
EAN or UPC | 37256272752 |
