- B Cross Section
- 140 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Reinforcement | Aramid |
| Material | Chloroprene |
| Belt Cross Section Style | B |
| Static Conductive | Yes |
| Outside Length | 140 in |
| Inch/Metric | Inch |
| Color | Black |
| Inside Length | 137 in |
| No. of Ribs | 1 |
| Temperature Range [Max] | 140 °F |
| Weight | 1.55 LB |
| EAN or UPC | 37256470202 |

