- B Cross Section
- 109.3 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
| Color | Black |
| Material | Chloroprene |
| Outside Length | 109.3 in |
| No. of Ribs | 1 |
| Reinforcement | Aramid |
| Static Conductive | Yes |
| Belt Cross Section Style | B |
| Inside Length | 106.3 in |
| Oil Resistance | Yes |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Weight | 0.74 LB |
| EAN or UPC | 37256471124 |

