
- A Cross Section
- 96.5 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Static Conductive | Yes |
Inside Length | 94 1/2 in |
Reinforcement | Aramid |
No. of Ribs | 1 |
Material | Chloroprene |
Oil Resistance | Yes |
Color | Black |
Outside Length | 96 1/2 in |
Inch/Metric | Inch |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | A |
Weight | 0.59 LB |
EAN or UPC | 37256470882 |
