Skip to content Skip to navigation menu
Insta-Power V Belt

84830

Insta-Power V Belt
Item #100768383
  • A Cross Section
  • 83 in Outside Length
  • Non-Cogged
  • 0.5 in Cross Section Width
  • 1 Rib
  • Chloroprene Material
+ Show More + Show Less
Insta-Power V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A Cross Section
  • 83 in Outside Length
  • Non-Cogged
  • 0.5 in Cross Section Width
  • 1 Rib

description

  • Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.

applications

  • Lawn and garden
  • Heavy-duty industrial applications

features

  • Classical A, B, and C profiles
  • High strength Flexten tensile members
  • Fiber-loaded Wingprene® reinforced cushion stock
  • Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
  • Oil-, heat-, ozone-, and abrasion-resistant
  • Static conductive
Inch/Metric Inch
Reinforcement Aramid
Inside Length 81 in
Belt Style Non-Cogged
Cross Section Height 0.31 in
Static Conductive Yes
No. of Ribs 1
Color Black
Temperature Range [Max] 140 °F
Temperature Range [Min] -40 °F
Classical Part # A81F
Belt Cross Section Style A
Cross Section Width 1/2 in
Material Chloroprene
Outside Length 83 in
Oil Resistance Yes
Weight 0.486 LB
EAN or UPC 37256034756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison