- J Cross Section
- 73 in Outside Length
- Non-Cogged
- 0.368 in Cross Section Width
- 4 Ribs
| Temperature Range [Max] | 60 °F |
| Static Conductive | No |
| Oil Resistance | Yes |
| No. of Ribs | 4 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Outside Length | 73 in |
| Belt Cross Section Style | J |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Color | Black |
| Weight | 0.206 LB |

