
- A Cross Section
- 152 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Cross Section Style | A |
Material | Chloroprene |
Inside Length | 150 in |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
No. of Ribs | 1 |
Color | Black |
Reinforcement | Aramid |
Outside Length | 152 in |
Static Conductive | Yes |
Belt Style | Non-Cogged |
Weight | 0.74 LB |
EAN or UPC | 37256471063 |
