- A Cross Section
- 144 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
| Material | Chloroprene |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| Belt Cross Section Style | A |
| Inside Length | 142 in |
| Static Conductive | Yes |
| Temperature Range [Max] | 140 °F |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Outside Length | 144 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Weight | 0.54 LB |
| EAN or UPC | 37256470264 |

