
- A Cross Section
- 131.8 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Belt Cross Section Style | A |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Color | Black |
Temperature Range [Max] | 140 °F |
Inside Length | 130 in |
Reinforcement | Aramid |
No. of Ribs | 1 |
Outside Length | 131.8 in |
Inch/Metric | Inch |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Material | Chloroprene |
Weight | 0.84 LB |
EAN or UPC | 37256474071 |
