
- A Cross Section
- 122 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Reinforcement | Aramid |
Color | Black |
Temperature Range [Min] | -40 °F |
No. of Ribs | 1 |
Oil Resistance | Yes |
Inside Length | 120 in |
Belt Cross Section Style | A |
Material | Chloroprene |
Static Conductive | Yes |
Inch/Metric | Inch |
Outside Length | 122 in |
Temperature Range [Max] | 140 °F |
Belt Style | Non-Cogged |
Weight | 0.84 LB |
EAN or UPC | 37256470325 |
