
- A Cross Section
- 120 in Outside Length
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
Reinforcement | Aramid |
Material | Chloroprene |
Belt Cross Section Style | A |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Oil Resistance | Yes |
Inside Length | 118 in |
Belt Style | Non-Cogged |
Color | Black |
Outside Length | 120 in |
No. of Ribs | 1 |
Temperature Range [Max] | 140 °F |
Weight | 0.54 LB |
EAN or UPC | 37256470257 |
