- L Cross Section
- 84 in Outside Length
- Non-Cogged
- 2.775 in Cross Section Width
- 15 Ribs
| Belt Size | L |
| Belt Match | 15 |
| Rib Width | 0.185 in |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Cogged | No |
| Outside Length | 84 in |
| Belt Cross Section Style | L |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| Cross Section Height | 3/8 in |
| Cross Section Width | 2 13/16 in |
| Material | Polybutadiene |
| Static Conductive | No |
| Inch/Metric | Inch |
| No. of Ribs | 15 |
| Belt Style | Non-Cogged |
| Weight | 2.655 LB |

